Shop All Dummy Door Handles
Corbin Russwin
Grade 1 Half Dummy Trim Cylindrical Lock, Newport Lever, D Rose, Non-Keyed, Satin Chrome Finish
Mfr # CLX3350 NZD 626
Zoro # G809951951
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 8 in
- Fire Rated 3 Hours {A}
- Cylinder Core Type Non-Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CLX3350 NZD 626
- Zoro # G809951951
- UPC # 197163134175
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 8 in |
Length | 10 in |
Details
Item | Cylindrical Lock |
Grade | Grade 1 |
Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Non-Keyed |
Door Handing | Non-handed |
For Use With | CLX3300 Series Grade 1 Cylindrical Lever Locks |
Material | Brass, Bronze |
Features | Single Dummy Trim |
Required Door Thickness | 1-3/4 in to 2 in |
Description
Grade 1 Half Dummy Trim Cylindrical Lock, Newport Lever, D Rose, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 96" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges (2680pri8433LH1D4916)
- ILCO YM64 Yamaha Motorcycle Key Blank (ILCO-YM64)
- ZORO SELECT Hanger, 5 Hole Adj, 4 1/4 W x4 1/2 L (1005)
- TRIMLITE 32" x 84" Primed 1-Panel Interior Shaker Slab Door (2870pri8401)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Dummy, Grd. 1 (CL3870 NZD 626)
- CORBIN RUSSWIN Grade 1 Half Dummy Trim Cylindrical Lock, Armstrong Lever, Non-Keyed, Satin Chrome Fnsh, Non-handed (CL3550 AZD 626)
- PROSOURCE Leverset Lye Dummy Lh Pol Brs (LYE704LV-PS)
- SCHLAGE Dummy Lever Flair Bb Rh (F170VFLA605RH)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Dummy (57853)
- DELTANA Accessory Lever Set for SDML334 Black Finish (SDML334/LLU19)
- Corbin Russwin Dummy Door Handles