Shop All Dummy Door Handles
Corbin Russwin
Grade 1 Full Dummy Trim Cylindrical Lock, Armstrong Lever, Non-Keyed, Oil-Rubbed Bronze Finish
Mfr # CL3570 AZD 613
Zoro # G709951976
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Oil-Rubbed Bronze
- Max. Door Width 8 in
- Fire Rated 3 Hours {A}
- Cylinder Core Type Non-Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL3570 AZD 613
- Zoro # G709951976
- UPC # 197163134281
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 8 in |
Length | 10 in |
Details
Item | Cylindrical Lock |
Grade | Grade 1 |
Finish | Oil-Rubbed Bronze |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Non-Keyed |
Material | Bronze |
Door Handing | Non-handed |
Features | Dummy |
For Use With | CL3500 Series Grade 1 Cylindrical Lever Locks |
Required Door Thickness | 1-3/4 in |
Description
Grade 1 Full Dummy Trim Cylindrical Lock, Armstrong Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR MANUFACTURING MajorBLADE SET F/ HIT-44LM3 (MJR-HIT-44LM4)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (CL3551 NZD 626)
- WHIRLPOOL Gladiator Deep Hook, 30 Lb, Steel, Granite, Powder-Coated (GAWUXXDHRH)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF242-069)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Dummy, Grd. 1 (CL3870 NZD 626)
- CORBIN RUSSWIN Grade 1 Half Dummy Trim Cylindrical Lock, Armstrong Lever, Non-Keyed, Satin Chrome Fnsh, Non-handed (CL3550 AZD 626)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Left Hand (F170 MER 622 LH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (ND170 RHO 626)
- KWIKSET Commonwealth Half Dummy Lever, Bright Polished Brass (788CHLRH-3)
- SCHLAGE Grade 1 Full Dummy Trim Mortise Lock, 07 Lever, A Rose, Bright Chrome Finish, Field Reversible (L0172 07A 625)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- Corbin Russwin Door Locks and Deadbolts