Shop All Keyed Entry Door Handles
Corbin Russwin
Grade 1 Fail Secure Lever, 24AC/DC, Request to Exit, NZ Lever, D Rose, SFIC Prep, Less Core, Satin C
Mfr # CL33905 NZD 626 M08 24AD M92
Zoro # G909957709
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in to 2 in
- Lockset Finish Satin Chrome
- Length 10 in
- Weight 4.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # CL33905 NZD 626 M08 24AD M92
- Zoro # G909957709
- UPC # 840067663943
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 10 in |
Width | 7.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in to 2 in |
Lockset Finish | Satin Chrome |
Weight | 4.8 lb |
Voltage | 24VAC/DC |
Type | Electric Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Material | Brass or Bronze |
Cylinder Core Type | SFIC Prep Less Core |
Description
Grade 1 Fail Secure Lever, 24AC/DC, Request to Exit, NZ Lever, D Rose, SFIC Prep, Less Core, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B12500620)
- DELTANA Strike Plate For Ball Catch And Roller Catch Antique Brass (SPB349U5)
- IVES Satin Stainless Steel Plate 840032D832 (840032D832)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05900TG (LP2S12X05900TG)
- CORBIN RUSSWIN Entrance or Storeroom Mortise Lock, LW Lever, A Rose, Satin Chrome (ML2024 LWA 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 NSM 626)
- CORBIN RUSSWIN Sngl Cylinder Office Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2051LL626)
- CORBIN RUSSWIN Cylindrical Lock, CL3351 NZD 626 (CL3351 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (CL3351 NZD 626)
- CORBIN RUSSWIN Institution or Utility Mortise Lock, NS Lever, M Escutcheon, Satin Chrome (ML2032 NSM 626)
- BEST Satin Chrome Classroom 9K37R14DS3626 (7143095)
- Corbin Russwin Door Lever Locksets