Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind
Mfr # ML20906 NSA 626 SEC CL7 M92
Zoro # G109955208
product price: $1,292.99
/ea
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 12VDC/24VDC
- Width 7.5 in
- Depth 4.5 in
- For Use With ML20900 Series Electrified Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML20906 NSA 626 SEC CL7 M92
- Zoro # G109955208
- UPC # 197163107773
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7.5 in |
Depth | 4.5 in |
Length | 10 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 12VDC/24VDC |
For Use With | ML20900 Series Electrified Mortise Locks |
Features | Complete Lock |
Material | Brass or Bronze |
Description
Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Override, NS Lever, A Rose, Request to Exit, Touchbar Monitoring or Signaling, 7-Pin LFIC Less Core, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 65mm OD, PK8 (1RHZ1)
- PRIMELINE TOOLS Door Stop, 3 in., Spring Steel, Antique Brass, Flexible, Baseboard (10 Pack) (MP9038-10)
- GMS GMS:GMS 1-1/2" Mortise Cyl - 26D - Kwikset (GMS-M112-KW1-26D-ST-A2)
- ROSSLARE US SINGLE GANG BACKLIT GOPROX & PIN READER CONVERTIBLE (ROS-AYC-F60)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- RIXSON Adjustable Wall Magnetic Door Release (994-A3)
- Corbin Russwin Electromagnetic & Electromechanical Locks