Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr
Mfr # ML20906 NSA 630 SEC
Zoro # G409955281
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Input Voltage 12VDC/24VDC
- Width 7.5 in
- Depth 4.5 in
- For Use With ML20900 Series Electrified Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # ML20906 NSA 630 SEC
- Zoro # G409955281
- UPC # 197163107759
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7.5 in |
Depth | 4.5 in |
Body Size Thickness | 1-3/4 in |
Length | 10 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Stainless |
Input Voltage | 12VDC/24VDC |
For Use With | ML20900 Series Electrified Mortise Locks |
Material | Stainless Steel |
Features | Complete Lock |
Description
Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Override, NS Lever, A Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock 2-9/10 in. H X 1-7/8 in. W Steel Combination Dial Padlock (1500D)
- GRAYLINE 8-3/4 In. W. x 9-1/4 In. H. x 16 In. L. Vinyl Coated Wire Deep Storage Basket, White (40604)
- ZORO SELECT O-Ring, EPDM, Dash 219, 1-5/16, 1.574, PK25 (U38869.012.0131)
- ZORO SELECT Sectional Garage Door Hinge, Steel (1RBW6)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- Corbin Russwin Electromagnetic Locking Systems