Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr
Mfr # ML20906 NSA 626 SEC CL6
Zoro # G409955274
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 12VDC/24VDC
- Width 7.5 in
- Depth 4.5 in
- Body Size Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # ML20906 NSA 626 SEC CL6
- Zoro # G409955274
- UPC # 197163107780
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7.5 in |
Depth | 4.5 in |
Body Size Thickness | 1-3/4 in |
Length | 10 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 12VDC/24VDC |
Material | Brass or Bronze |
Features | Complete Lock |
For Use With | ML20900 Series Electrified Mortise Locks |
Description
Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Override, NS Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 84" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" RH Prehung Door w/Satin Nickel Hinges (2870FHCPHBRH154916)
- PRIME-LINE Patio Door Roller Assy 1-1/4 (D 1723)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (52400I)
- MID ATLANTIC RUBBER Rubber Grommet - 3/8" x 1/4" x 1/2" x 3/4" x 1/2", PK 50 (OMAR-0828-50PK)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- SDC SINGLE EMLOCKÂ 650LB 1224VDC 628 DPS DOOR STATUS (SDC-1581VD)
- Corbin Russwin Electromagnetic & Electromechanical Locks