Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
Fail Safe Electrified Mortise Lock, Outside Grip Locked when Energized, Outside Cylinder Override, L
Mfr # ML20906 LL 612 SAF
Zoro # G909955262
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze Clear Coated
- Input Voltage 12VDC/24VDC
- Width 7.5 in
- Depth 4.5 in
- Features Lockbody Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML20906 LL 612 SAF
- Zoro # G909955262
- UPC # 197163107810
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7.5 in |
Depth | 4.5 in |
Length | 10 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Bronze Clear Coated |
Input Voltage | 12VDC/24VDC |
Features | Lockbody Only |
For Use With | ML20900 Series Electrified Mortise Locks |
Material | Bronze |
Description
Fail Safe Electrified Mortise Lock, Outside Grip Locked when Energized, Outside Cylinder Override, Lever x Lever Body Only, Satin Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Med Duty, 15.87mmx32mm (304305D)
- M-D DOOR CORNER SEALS 2"" WHT (51502)
- ALARM CONTROLS Push Button, 2-1/4 in. D, w/Face Plate (TS-60)
- ZORO SELECT Gasket, Full Face, 3/4 In, Neoprene, Black (9071FF-0150-125-0075)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 15-1/4Lx11-1/4Hx4-5/16W (STI-EM111504)
- Corbin Russwin Electromagnetic Locking Systems