Shop All Exit Device Trims
Corbin Russwin
Exit Device Trim
Mfr # N957ET 630 LHR
Zoro # G710057162
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Corbin Russwin Exit Device Trim
- Application Exit Device Trim
- Finish Satin Stainless Steel
- Door Handing LHR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # N957ET 630 LHR
- Zoro # G710057162
- UPC # 197163196548
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Corbin Russwin Exit Device Trim |
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
Door Handing | LHR |
Description
Nightlatch Lever Trim, Newport Lever, w/Escutcheon, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO UL Semi-Automatic Flush Bolt for Metal Doors (3820.626/630)
- PHIFER Bright Bronze Insect Screening, 36 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3028183)
- MSI Braxton Grigia 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0534)
- PEMKO Q102D97 97" Kerf-In Weatherstrip Dark Bronze Anodized Aluminum (Q102D97)
- CORBIN RUSSWIN Rim Exit Device, 630 Satin Stainless Steel, 36, Motor Latch Retraction, SNB (ED4200-630-W036-M54-MELR)
- CORBIN RUSSWIN Newport Lever, Storeroom, 605 Bright Brass, RHR (N959ET-605-RHR)
- CORBIN RUSSWIN Newport Lever, Classroom, 630 Satin Stainless Steel, LHR (N855ET-630-LHR)
- CORBIN RUSSWIN Exit Device Trim (N955ET 630 LHR)
- CORBIN RUSSWIN Exit Device Trim (N955ET 630 RHR)
- CORBIN RUSSWIN ML2000 Series Mortise lockset, Single Cylinder, Classroom Function, NS Lever, A Rose, SFIC 7-Pin wit (ML2055 NSA 626 CLS7)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Entry function in Satin Chrome Finish (ED-LHL500-US26D)
- Corbin Russwin Exit Device Trims