Shop All Exit Devices
Corbin Russwin
Exit Device, Satin SS, Latch Bolt
Mfr # ED5200A W048 630
Zoro # G002590896
product price: $1,397.99
/ea
Free Shipping & Returns
$1,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1 3/4 in
- Door Width 36 in to 48 in
- Door Handing Non-Handed
- Finish Satin Stainless Steel
- Standards 4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA Compliant, UL 305, UL and cUL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ED5200A W048 630
- Zoro # G002590896
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in to 48 in |
Max. Door Width | 48 in |
Fits Stile Width | 4 1/2 in |
Door Width - Maximum | 48 in |
Door Height - Maximum | 96 in |
Door Width - Minimum | 24 in |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Not Applicable, Grade 1, Satin Stainless Steel Finish, Door Width 36 in to 48 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards 4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA Compliant, UL 305, UL and cUL Listed, Outside Trim Type Not Included
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: CR2032 3V Lithium Battery, PK 5 (KLF-CR2032)
- USA INDUSTRIALS Silicone Grommet 7/8" Hole ID, 1/16" Edge 5/8" ID, PK 10 (BULK-GMT-S50-48)
- KWIKSET Radius Corner Deadbolt Strike 1-1/8" x 2 (85279-009)
- LCN Aluminum Shoe 4040XP62PA (4040XP62PAAL)
- CORBIN RUSSWIN Exit Device, Satin SS, Latch Bolt (ED5200 W048 630)
- CORBIN RUSSWIN Mortise Exit Device, Left Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Incl (ED5657L 630 LHR)
- CORBIN RUSSWIN SVR Exit Device, 36" x 84", US32D, (ED5400 630)
- CORBIN RUSSWIN Rim Exit Device, Touchbar Monitoring, 36-in, Satin Stainless Steel (ED5200 630 M92)
- CORBIN RUSSWIN Rim Exit Device, 36", US10B (ED5200 613)
- CORBIN RUSSWIN Rim Pullman Bolt, Exit Device, Heavy Duty (ED5200A 630)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED314367689)
- Corbin Russwin Exit Devices