Shop All Keyed Entry Door Handles
Corbin Russwin
Entrance or Public Restroom Mortise Lock, NS Lever, M Escutcheon, Satin Chrome
Mfr # ML2042 NSM 626
Zoro # G209953807
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Width 7.5 in
- Cylinder Core Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2042 NSM 626
- Zoro # G209953807
- UPC # 197163111879
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.5 in |
Length | 10 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Cylinder Core Type | Conventional Cylinder |
Material | Brass or Bronze |
Weight | 4 lb |
Type | Mortise Lock |
Features | Complete Lock |
Fire Rated | 3 Hours {A} |
Description
Entrance or Public Restroom Mortise Lock, NS Lever, M Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Champagne Bronze Cabinet Pull (BP36910CZ)
- STRYBUC Pivot Lock Shoe White Cam (83-508)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 80mm ID, PK25 (ZUSAH3X80)
- PEMKO 411APKL32 32" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL32)
- CORBIN RUSSWIN Grade 1 Fail Secure Lever, 24AC/DC, Request to Exit, NZ Lever, D Rose, SFIC Prep, Less Core, Satin C (CL33905 NZD 626 M08 24AD M92)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 AZD 626 (CL3851 AZD 626)
- CORBIN RUSSWIN Classroom Mortise Lock, LW Lever, M Escutcheon, Satin Stainless Steel (ML2055 LWM 630)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (CL3857 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 LWA630)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, LS Lever, M Escutcheon, Satin Stainless Steel (ML2067 LSM 630 LC)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9K37D15CS3626)
- Corbin Russwin Keyed Entry Door Handles