Shop All Keyed Entry Door Handles
Corbin Russwin
Entrance or Office Holdback Mortise Lock, AS Lever, A Rose, Satin Stainless Steel
Mfr # ML2058 ASA 630 LC
Zoro # G409951320
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Stainless Steel
- Fire Rated 3 Hours {A}
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # ML2058 ASA 630 LC
- Zoro # G409951320
- UPC # 197163109234
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 10 in |
Width | 7.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Stainless Steel |
Fire Rated | 3 Hours {A} |
Material | Stainless Steel |
Features | Complete Lock |
Type | Mortise Lock |
Weight | 4 lb |
Description
Entrance or Office Holdback Mortise Lock, AS Lever, A Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J887)
- BALDWIN ESTATE Oil Rubbed Bronze Kits Oil Rubbed Bronze (5399.102.G)
- ILCO HY16 Hyundai HY16 Metal Key (ILCO-HY16)
- RENIN Renin 72 in. x 80 1/2 in. Provincial 8-Lite Design Pivot Door (PV3340PWFGE072080)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3855 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (CL3557 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3355 NZD 626)
- CORBIN RUSSWIN Sngl Cylinder Office Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2051LL626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (ML2055 NSA 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (ML2052 NSM 626)
- PREMIER LOCK Decorative Entry Door Lever Lock Set, Satin Nickel (LEV06X)
- Corbin Russwin Keyed Entry Door Handles