Shop All Keyed Entry Door Handles
Corbin Russwin
Dormitory or Entrance Mortise Lock, CS Lever, N Escutcheon, Oil Rubbed Bronze
Mfr # ML2065 CSN 613
Zoro # G109953556
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Dark Oxidized Satin Bronze Oil Rubbed
- Fire Rated 3 Hours {A}
- Type Mortise Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2065 CSN 613
- Zoro # G109953556
- UPC # 197163108992
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.5 in |
Length | 10 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Fire Rated | 3 Hours {A} |
Type | Mortise Lock |
Features | Complete Lock |
Cylinder Core Type | Conventional Cylinder |
Material | Bronze |
Weight | 4 lb |
Description
Dormitory or Entrance Mortise Lock, CS Lever, N Escutcheon, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 1 3/8" Porcelain Knob, Bouquet Design (1442)
- U BRANDS Data Card Replacement, 2 x 1, Assorted Colors, PK1000 (5168U06-48)
- MSI Smithcliffs - Brockton 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0101)
- STERLING SEAL & SUPPLY 265 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL265X50)
- CORBIN RUSSWIN Institution or Utility Mortise Lock, PS Lever, A Rose, Satin Chrome (ML2032 PSA 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 LWM 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (CL3857 NZD 626)
- CORBIN RUSSWIN Sngl Cylinder Dormitory Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chro (ML2065LL626)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 AZD 626 (CL3851 AZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 LWA 630)
- YALE Grade 1 Storeroom/Closet Cylindrical Lock, Pacific Beach Lever, SFIC Less Core, Satin Chrome Finish, (B-PB5405LN 626)
- Corbin Russwin Keyed Entry Door Handles