Shop All Deadbolt Locks
Corbin Russwin
Deadbolt w/Thumbturn, Satin Chrome
Mfr # DL3213 626
Zoro # G4623157
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Industrial, Institutional
- Lockset Grade 1
- Series DL3000
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # DL3213 626
- Zoro # G4623157
- Country of Origin United States
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Description
Deadbolt w/Thumbturn, Cylindrical, Industrial, Institutional, Lockset Grade 1, Series DL3000, Lockset Finish Satin Chrome, Keyway Type L4, Key Type Different, Standards ANSI A156.4, UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, Includes (2) Blank Nickel Silver Keys, Material Brass/Steel, Number of Keys 2, Pins 6, Strike Dim. 2-3/4 in, Throw Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS-WRIGHT Cad DR Catch (V12)
- ZORO SELECT Convex Door Stop, Rubber, Brown (1XNN6)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Privacy Knob, Satin Brass (ZT102 SB)
- MSI Vintage Lace 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0253)
- CORBIN RUSSWIN Grade 2 Double Cylinder Deadbolt, Corbin Russwin 6-Pin LFIC Prep, Less Core, Dark Oxidized Satin Bro (DL2212 613 CL6)
- CORBIN RUSSWIN Grade 2 Single Cylinder Deadbolt, Corbin Russwin 7-Pin LFIC Prep, Less Core, Bright Brass Finish (DL2213 605 CL7)
- CORBIN RUSSWIN Thumbturn with Rose Deadbolt, Keyless, US26D (DL3060 626)
- CORBIN RUSSWIN Grade 1, Single Cylinder, 612 Satin Bronze, 2-3/4 Backset, Keyed Random (DL3213-612)
- CORBIN RUSSWIN DL3200 Single Cylinder Deadbolt, LFIC Housing Less Core, US26D (DL3213 626 CL6)
- CORBIN RUSSWIN Grade 2 Single Cylinder Deadbolt, Corbin Russwin 6-Pin LFIC Prep, Less Core, Satin Chrome Finish (DL2213 626 CL6)
- SCHLAGE BE365VCAM619 Deadbolt, 2 Grade, Zinc, Satin Nickel, 238, 234 in Backset, C Keyway (BE365V CAM 619)
- Corbin Russwin Door Locks and Deadbolts