Shop All Deadbolt Locks
Corbin Russwin
Deadbolt, Satin Chrome
Mfr # DL3212 626
Zoro # G4544057
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Industrial, Institutional
- Lockset Grade 1
- Series DL3000
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # DL3212 626
- Zoro # G4544057
- Country of Origin United States
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Faceplate Height | 2 1/4 in |
Faceplate Width | 1 1/8 in |
Description
Deadbolt Lock, Cylindrical, Industrial, Institutional, Lockset Grade 1, Series DL3000, Lockset Finish Satin Chrome, Keyway Type L4, Key Type Keyed Different, Standards ANSI/BHMA A156.36, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, Includes (2) Keys, Material Brass, Steel, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 in x 1-1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX 1 - 8 In Battery Jumper, Yellow (BL4)
- ZORO SELECT O-Ring, Dash 456, EPDM, 0.27 In., PK2 (U38869.025.1350)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Black Nickel Contemporary Drawer Pull (BP6501791)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CGI)
- CORBIN RUSSWIN Grade 1, Single Cylinder, 612 Satin Bronze, 2-3/4 Backset, Keyed Random (DL3213-612)
- CORBIN RUSSWIN Grade 2 Single Cylinder Deadbolt, Corbin Russwin 6-Pin LFIC Prep, Less Core, Dark Oxidized Satin Bro (DL2213 613 CL6)
- CORBIN RUSSWIN Grade 2 Double Cylinder Deadbolt, Corbin Russwin 6-Pin LFIC Prep, Less Core, Dark Oxidized Satin Bro (DL2212 613 CL6)
- CORBIN RUSSWIN DL3200 Single Cylinder Deadbolt, LFIC Housing Less Core, US26D (DL3213 626 CL6)
- CORBIN RUSSWIN Grade 2 Single Cylinder Deadbolt, Corbin Russwin 7-Pin LFIC Prep, Less Core, Bright Brass Finish (DL2213 605 CL7)
- CORBIN RUSSWIN Deadbolt w/Thumbturn, Satin Chrome (DL3213 626)
- LARSON Larson 5035248 Grade-3 Standard Duty Aluminum Pneumatic Door Closer; White (5035248)
- Corbin Russwin Deadbolt Locks and Deadlatches