Shop All Door Bolt Locks
Corbin Russwin
Corbin Mortise Lock Case, Series ML2000
Mfr # ML2057 LL 626
Zoro # G0553038
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Function Storeroom
- Finish Satin Chrome
- Strike Type ASA Strike
- Fire Rated 3 hr
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2057 LL 626
- Zoro # G0553038
- Country of Origin United States
- Category Door Bolt Locks
Dimensions
Case Size | 5-7/8 in x 4 in x 15/16 in |
Details
Item | Corbin Mortise Lock Case |
Function | Storeroom |
Finish | Satin Chrome |
Strike Type | ASA Strike |
Fire Rated | 3 hr |
Grade | 1 |
Series | ML2000 |
Includes | Front Plate, Screws, Strike |
For Use With | ML2057 Mortise Lock |
Backset | 2 3/4 in |
Standards | ANSI, BHMA, UL |
Electrical/Mechanical | Mechanical |
Required Door Thickness | 1 3/4 in |
Case Material | Steel |
ADA Compliant | No |
Strike Dim. | 1-1/4 in x 4-7/8 in |
Description
Corbin Mortise Lock Case, Function Storeroom, Mechanical, Backset 2 3/4 in, Strike Type ASA Strike, Strike Dim. 1-1/4 in x 4-7/8 in, 3 hr Fire Rated, Series ML2000, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 in x 4 in x 15/16 in, Required Door Thickness 1 3/4 in, For Use With ML2057 Mortise Lock, Grade 1, Standards ANSI, BHMA, UL, Includes Front Plate, Screws, Strike, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Surface Mounted Corner Guard 90°, 2'' Wings, 4'H W/Caps, Grotto (CG-20R-4-300)
- KWIKSET Combo Keyed ENTR Tylo Knob SGL CYL DBOLT (96900-338)
- SOSS 35/64" W x 39/64" H Satin Brass Hidden Barrel Hinge (BH144)
- DON-JO 4-1/2" Blank Wrap Around for 1-3/4" Door (CW80S)
- CORBIN RUSSWIN Corbin Mortise Lock Case Office w/front (ML2051 LL 626)
- CORBIN RUSSWIN Corbin Mortise Lock case Entry Knob, Mech. (ML2024 KK 626)
- DON-JO Don-Jo: Aluminum Door Flush Bolt 1551 (DNJ-1551-SL)
- DEGUARD ANSI UL Fire Rated Mortise Lockset (2-3/4") Mechanism - US32D - Storeroom (DULML01-SS-ST)
- NATIONAL HARDWARE CLOSED BAR HOLDER 6.3"" (N351-502)
- LAWNITATOR U9920 Security Bar Lock Aluminum (LA108972)
- DON-JO DON JO: 19" Rod for 1555 Aluminum Door Flush Bolt (DNJ-19-ROD)
- Corbin Russwin Door Locks and Deadbolts