Shop All Door Bolt Locks
Corbin Russwin
Corbin Mortise Lock case Entry Knob, Mech.
Mfr # ML2024 KK 626
Zoro # G0553065
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2024 KK 626
- Zoro # G0553065
- Country of Origin United States
- Category Door Bolt Locks
Details
Item | Corbin Mortise Lock case Entry knob |
Electrical/Mechanical | Mechanical |
ADA Compliant | No |
Description
Corbin Mortise Lock case Entry knob, Mechanical, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 309, Buna N, 0.21 In., PK50 (U38801.018.0043)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 5"W x 5"H x 1/2"P (ROSP050X050X050SDG01)
- PRIME-LINE Diecast Cam Action Window Sash Lock with Alignment Lugs, White 1 Set (F 2554)
- ELESA Lift-off Hinges, CFMY.50 SH-6-S (CFMY)
- CORBIN RUSSWIN Corbin Mortise Lock Case Office w/front (ML2051 LL 626)
- CORBIN RUSSWIN Corbin Mortise Lock Case, Series ML2000 (ML2057 LL 626)
- ACORN MFG SQUARE BOLT 4-3/4"" BLK (ALBBP)
- ILCO Ilco: 1 1/8" Mortise Dummy, Satin Chrome (ILCO-7180DC-26D)
- TRIMCO UL Heavy Duty Surface Bolt Satin Chrome 8" (3922.626)
- GLOBAL DOOR CONTROLS Brushed Chrome Manual Surface Bolt (TH1100-SB1-US26D)
- ZORO SELECT Bolt, Spring, 6 In (4PE78)
- Corbin Russwin Door Guards and Bolts