Shop All Exit Devices
Corbin Russwin
Concealed Vertical Rod Exit Device, 36-in, Motorized Latch Retraction, Touchbar Monitoring, REX, Sat
Mfr # ED5800 630 MELR M92
Zoro # G209949541
product price: $3,047.99
/ea
Free Shipping & Returns
$3,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Door Width 10.25 in
- Door Handing Reversible
- Finish Satin Stainless
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ED5800 630 MELR M92
- Zoro # G209949541
- UPC # 840067639740
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 10.25 in |
Length (In.) | 39.75 in |
Depth | 5.75 in |
Details
For Door Thickness | 1-3/4 in |
Door Handing | Reversible |
Finish | Satin Stainless |
Item | Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Description
Concealed Vertical Rod Exit Device, 36-in, Motorized Latch Retraction, Touchbar Monitoring, REX, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-029)
- USA INDUSTRIALS Garlock 3000 Aramid/Buna-N Gasket Sheet - 1/32" T x 6" W x 6" L (BULK-FGSM-AH-37)
- PRIMELINE TOOLS White Rubber, Anti-Slam Protective Bumpers (4 Pack) (N 6658)
- PRIMELINE TOOLS Screen Frame Corners, 5/16 in., Stamped Aluminum Construction, Mill Finish (100 Pack) (MP5591)
- CORBIN RUSSWIN Rim Pullman Bolt, Exit Device, Heavy Duty (ED5200A 630)
- CORBIN RUSSWIN Mortise Exit Device, Right Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Inc (ED5657L 630 RHR)
- CORBIN RUSSWIN Exit Device, Satin SS, Latch Bolt (ED5200 W048 630)
- CORBIN RUSSWIN Rim Exit Device, 36", US10B (ED5200 613)
- CORBIN RUSSWIN SVR Exit Device, 36" x 84", US32D, (ED5400 630)
- CORBIN RUSSWIN Narrow Stile SecureBolt Rim Exit Device, 36-in, Satin Stainless Steel (ED4200S 630)
- VON DUPRIN Rim Exit Device, Dark Bronze, Heavy Duty (99EO-F 3 313)
- Corbin Russwin Door Exit Devices