Shop All Exit Devices
Corbin Russwin
Concealed Vertical Rod Exit Device, 36-in, Motorized Latch Retraction, Satin Stainless Steel
Mfr # ED5800 630 MELR
Zoro # G409949501
product price: $2,855.99
/ea
Free Shipping & Returns
$2,855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Door Width 10.25 in
- Door Handing Reversible
- Finish Satin Stainless
- Depth 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ED5800 630 MELR
- Zoro # G409949501
- UPC # 840067639733
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 10.25 in |
Depth | 5.75 in |
Length (In.) | 39.75 in |
Details
For Door Thickness | 1-3/4 in |
Door Handing | Reversible |
Finish | Satin Stainless |
Item | Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Description
Concealed Vertical Rod Exit Device, 36-in, Motorized Latch Retraction, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Edge Pull, 4" Black (EP475U19)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5080)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.24.1V)
- CORBIN RUSSWIN Rim Exit Device, Cylinder Dogging, 36-in, Satin Stainless Steel (ED5200 630 M52)
- CORBIN RUSSWIN Narrow Stile SecureBolt Rim Exit Device, 36-in, Satin Stainless Steel (ED4200S 630)
- CORBIN RUSSWIN Mortise Exit Device, Right Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Inc (ED5657L 630 RHR)
- CORBIN RUSSWIN RimExitDevice, StainlssSteel, SeriesED4200 (ED4200 630)
- CORBIN RUSSWIN Rim Exit Device, Touchbar Monitoring, 36-in, Satin Stainless Steel (ED5200 630 M92)
- CORBIN RUSSWIN Exit Device, Satin SS, Latch Bolt (ED5200 W048 630)
- ADAMS RITE Narrow Mortise Exit Device, 1-1/8" BS, Black Flat FP, 36", US19, LHR (8430-38336)
- Corbin Russwin Door Exit Devices