Shop All Electromagnetic Lock Power Supplies
Corbin Russwin
Command Access Technologies Command Access Power Supplies
Mfr # PL5180 258
Zoro # G710055212
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PL5000 Series Padlocks
- Includes Padlock
- Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # PL5180 258
- Zoro # G710055212
- UPC # 197163230907
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | PL5000 Series Padlocks |
Includes | Padlock |
Finish | Grey |
Description
PL5000 Series Padlock, Brass Shackle, IC 6-Pin, 2-5/8 in. Shackle Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 8x34 ORB Kick Plate (N270-312)
- MIDWEST FASTENER 4-Door Bi-Fold Door Snuggers 6PK (66006)
- HARDWARE RESOURCES Self-Adjusting Rear Bracket for 303-325, 303-200 and 303FUSFT Series Soft-close Ball Bearings Slides (303FUSFT3)
- ILCO Ilco: DEADBOLT, 1 1/8" BACKSET, NH FLAT CLEAR/DARK BRONZE FP (ILCO-185-F-3-NH-SINGLE-628-313)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125ULB)
- ALTRONIX Power Supply 8Out 12VDC Or 24VDC @ 4A (ALTV1224DC)
- ALTRONIX Power Supply 8 Fuse 12Dc/3.5A Or 24Dc/3A (AL400ULACM)
- ROSSLARE WIRELESS KIT W/24 V POWER SUPPLY (ROS-MD-W11GR)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQD4)
- ALTRONIX Power Supply 8PTC 12Dc/3.5A Or 24Dc/3A (AL400ULPD8CB)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULXB)
- Corbin Russwin Electromagnetic Lock Power Supplies