Shop All Keyed Entry Door Handles
Corbin Russwin
Classroom Mortise Lockbody Only, Oil Rubbed Bronze
Mfr # ML2003 LL 613
Zoro # G409957865
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Dark Oxidized Satin Bronze Oil Rubbed
- Material Bronze
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # ML2003 LL 613
- Zoro # G409957865
- UPC # 197163112999
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.5 in |
Length | 10 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Fire Rated | 3 Hours {A} |
Features | Lockbody Only |
Weight | 4 lb |
Type | Mortise Lock |
Description
Classroom Mortise Lockbody Only, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Stella Blush 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0731)
- PRIME-LINE 9 in., Black, Medium Duty Storm Door Closer with Shock Spring Single Pack (K 5076)
- MID ATLANTIC RUBBER Rubber Grommet - 2 1/8" x 1/8" x 2 1/2" x 2 7/8" x 1/2", PK 50 (OMAR-2804-50PK)
- NATIONAL GUARD Door Sweep, Drip Cap, Gray (101VDKB-36)
- CORBIN RUSSWIN Cylindrical Lock, CL3355 NZD 626 (CL3355 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 LWA 630)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (CL3851 NZD 10B)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, ES Lever, A Rose, Satin Chrome (ML2067 ESA 626 LC)
- CORBIN RUSSWIN Classroom Mortise Lock, LW Lever, M Escutcheon, Satin Stainless Steel (ML2055 LWM 630)
- CORBIN RUSSWIN Classroom Mortise Lockbody Only, Satin Stainless Steel (ML2003 LL 630)
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 2 (28-7G05 LB 26D)
- Corbin Russwin Door Locks and Deadbolts