Shop All Keyed Entry Door Handles
Corbin Russwin
Classroom Mortise Lock, NS Lever, A Rose, 7-Pin LFIC Less Core, Satin Chrome
Mfr # ML2055 NSA 626 CL7
Zoro # G609953117
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Length 10 in
- Width 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # ML2055 NSA 626 CL7
- Zoro # G609953117
- UPC # 197163110292
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 10 in |
Width | 7.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Corbin Russwin 7-Pin LFIC Less Core |
Features | Complete Lock |
Material | Brass or Bronze |
Weight | 4 lb |
Type | Mortise Lock |
Description
Classroom Mortise Lock, NS Lever, A Rose, 7-Pin LFIC Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plain Plastic Mirror Clips 1 12PK (66195)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-26)
- GENESIS Gs08-0800Pe10-080 Gas Spring (GSS 4219WE)
- RV DESIGNER RV Designer E251 Metal Plunger-Style Entry Door Holder - Straight, 3" (E251)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 LWM 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 LWA 630)
- CORBIN RUSSWIN Cylindrical Lock, CL3857 NZD 626 CL6 (CL3857 NZD 626 CL6)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 LWA630)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, CS Lever, M Escutcheon, Satin Chrome (ML2067 CSM 626)
- CORBIN RUSSWIN Grade 1 Entry/Office Cylindrical Lock, Princeton Lever, LFIC Less Core, Satin Chrm Fnsh, Non-handed (CL3561 PZD 626 CL6)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Conventional Cylinder, (ALX50P OME 626)
- Corbin Russwin Door Lever Locksets