Shop All Keyed Entry Door Handles
Corbin Russwin
Classroom Mortise Lock, LW Lever, M Escutcheon, Satin Stainless Steel
Mfr # ML2055 LWM 630
Zoro # G309953288
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Stainless Steel
- Weight 4 lb
- Cylinder Core Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2055 LWM 630
- Zoro # G309953288
- UPC # 197163110346
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.5 in |
Length | 10 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Stainless Steel |
Weight | 4 lb |
Cylinder Core Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Features | Complete Lock |
Type | Mortise Lock |
Material | Stainless Steel |
Description
Classroom Mortise Lock, LW Lever, M Escutcheon, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 27in Window Channel Balance (60-262-26)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CG)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats (SWW84X94X0250BI)
- S & W Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (G-04)
- CORBIN RUSSWIN Cylindrical Lock, CL3861 NZD 626 CL6 (CL3861 NZD 626 CL6)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 LWA 630)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, NS Lever, M Escutcheon, SFIC Prep Less Core, Satin Chrome (ML2067 NSM 626 CLS7)
- CORBIN RUSSWIN Standard Key in Lever Cylinder with 6 Pin D1 Keyway for 3300; 3500; 3600; and 3800 Locks Satin Chrom (CR2000033626D1)
- CORBIN RUSSWIN Cylindrical Lock, CL3555 NZD 626 CL6 (CL3555 NZD 626 CL6)
- CORBIN RUSSWIN Classroom Intruder Mortise Lockbody Only, Satin Chrome (ML2072 LL 626)
- SCHLAGE COMMERCIAL ND91JSPA626 ND Series Vandlgard Entry / Office Large Format Sparta 13-247 Latch 10-025 (ND91JSPA626)
- Corbin Russwin Door Locks and Deadbolts