Shop All Keyed Entry Door Handles
Corbin Russwin
Classroom Mortise Lock, LW Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome
Mfr # ML2055 LWA 626 CL6
Zoro # G709953277
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Weight 4 lb
- Features Complete Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2055 LWA 626 CL6
- Zoro # G709953277
- UPC # 197163110384
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.5 in |
Length | 10 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Weight | 4 lb |
Features | Complete Lock |
Cylinder Core Type | Corbin Russwin 6-Pin LFIC Less Core |
Material | Brass or Bronze |
Fire Rated | 3 Hours {A} |
Type | Mortise Lock |
Description
Classroom Mortise Lock, LW Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Stainless Steel Hinge BB154131232D (034377)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99EO 4 US28)
- OMNIA Lever with 2-5/8" Rose Single Dummy Unlacquered Antique Bronze 918 (918/00.SD5A)
- EKENA MILLWORK 14 1/2-in. W x 43-in. H Mid-America Vinyl, Standard Size, Open Louver Shutter, 117 - Bright White (00011443117)
- CORBIN RUSSWIN Classroom Intruder Mortise Lockbody Only, Satin Chrome (ML2072 LL 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3355 NZD 626 (CL3355 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (CL3557 NZD 626)
- CORBIN RUSSWIN Dormitory or Entrance Mortise Lock, CS Lever, N Escutcheon, Oil Rubbed Bronze (ML2065 CSN 613)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, ES Lever, A Rose, Satin Chrome (ML2067 ESA 626 LC)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, NS Lever, M Escutcheon, SFIC Prep Less Core, Satin Chrome (ML2067 NSM 626 CLS7)
- WESLOCK LH Bordeau INT Interconnected HSET Trim Mansion or Philbrook SN (L6604--UNSL20)
- Corbin Russwin Door Locks and Deadbolts