Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
CL33900 Series Grade 1 Electrified Lever Locks
Mfr # CL33903 NZD 626 24AD M92
Zoro # G010070748
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conventional Cylinder
- Finish Gray
- Width 7.5"
- Includes Electric Cylindrical Lock
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # CL33903 NZD 626 24AD M92
- Zoro # G010070748
- UPC # 197163039234
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7.5" |
Length | 10" |
Details
Type | Conventional Cylinder |
Finish | Gray |
Includes | Electric Cylindrical Lock |
For Use With | CL33900 Series Grade 1 Electrified Lever Locks |
Color | Satin Chrome |
Material | Brass or Bronze |
Description
Utilizing the ML2000 Series Grade 1 Mortise Lock with the patented quick reversible latchbolt, the ML20900 Series provides actuator operated remote locking and unlocking. The self contained integral continuous duty aqctuator allows installation in standard mortise prep with slight modification. The ML20900 ECL is ideal for use where increased security is necessary at all times, such as tenant space, pharmacies, computer rooms and high security areas. THe ML20900 Series features Ecoflex Technology, reducing energy consumption up to 96% as certified by GreenCircle. It is field configurable to fail safe or fail secure and operates off 12-24VDC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Pneumatic Door Closer, 10-1/2 in., Aluminum Color, Adjustable (Single Pack) (MP5108)
- ELESA Hinges with built-in safety switch, CFSW.110-6-2NO+2NC-C-A (CFSW.)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent, Left Hand (F170 ACC 605 LH)
- ZORO SELECT 17/32 in W x 72 in H Stainless steel Continuous Hinge (2ZFH8)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- DYNALOCK Electromagnetic Lock, 650lb., 2500 Series (2511 DSM)
- Corbin Russwin Electromagnetic & Electromechanical Locks