Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
CL33900 Series Grade 1 Electrified Lever Locks
Mfr # CL33903 AZD 613E 24AD
Zoro # G810052548
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Bronze
- For Use With CL33900 Series Grade 1 Electrified Lever Locks
- Body Size Thickness 1-3/4 In. to 2 In.
- Includes Electric Cylindrical Lock
- Color Dark Oxidized Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # CL33903 AZD 613E 24AD
- Zoro # G810052548
- UPC # 197163221011
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4 In. to 2 In. |
Details
Finish | Dark Oxidized Bronze |
For Use With | CL33900 Series Grade 1 Electrified Lever Locks |
Includes | Electric Cylindrical Lock |
Color | Dark Oxidized Bronze |
Application | Electric Cylindrical Lock |
Description
Fail Safe Lever, Grade 1, AZD Design, 24AC/DC, Dark Oxidized Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM376 - 2 1/4"H x 11/16"D x 144"L Casing Flexible Moulding (CASFWM376X144)
- CAMPBELL CHAIN & FITTINGS 1/4" Spring Snap Link, Steel, Stainless Steel, #2450S (T7630406)
- BAUMGARTENS Suspended Ceiling Hooks, Wht, PK2 (54510)
- JACKSON Dark Bronze Active Body and Arm Assembly for Left Hand Reverse Bevel Door for 1095 Series Crossbar R (30989313)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- ARCHITECTURAL CONTROL SYSTEMS Storeroom Cylindrical Lever Lock Modified Fail Secure Operation Power Unlock, NZD Lever Design, (C1520M-CL3357-NZD-626)
- Corbin Russwin Electromagnetic & Electromechanical Locks