Shop All Keyed Entry Door Handles
Corbin Russwin
Apartment or Dormitory Mortise Lock, NS Lever, M Escutcheon, SFIC Prep Less Core, Satin Chrome
Mfr # ML2067 NSM 626 CLS7
Zoro # G509952821
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Material Brass or Bronze
- Weight 4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2067 NSM 626 CLS7
- Zoro # G509952821
- UPC # 197163108305
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 10 in |
Width | 7.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Material | Brass or Bronze |
Weight | 4 lb |
Fire Rated | 3 Hours {A} |
Type | Mortise Lock |
Cylinder Core Type | SFIC Prep Less Core |
Features | Complete Lock |
Description
Apartment or Dormitory Mortise Lock, NS Lever, M Escutcheon, SFIC Prep Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 358 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A358X50)
- ZORO SELECT Carabineer Key Holder, Black (25PA28)
- HEATH-ZENITH Button Chime Brass W/Led Light (SL-550-00)
- LINEAR Access Keypad, 2-3/4inWx4-1/2inHx1-1/3inD (212I)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3355 NZD 626)
- CORBIN RUSSWIN Standard Key in Lever Cylinder with 6 Pin D1 Keyway for 3300; 3500; 3600; and 3800 Locks Satin Chrom (CR2000033626D1)
- CORBIN RUSSWIN Cylindrical Lock, CL3555 NZD 626 CL6 (CL3555 NZD 626 CL6)
- CORBIN RUSSWIN Institution or Utility Mortise Lock, NS Lever, A Rose, Satin Chrome (ML2032 NSA 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 LWM 626)
- CORBIN RUSSWIN Classroom Mortise Lock, LW Lever, M Escutcheon, Satin Stainless Steel (ML2055 LWM 630)
- SCHLAGE COMMERCIAL Bright Brass Mortise Lock L017203A605 (L017203A605)
- Corbin Russwin Door Locks and Deadbolts