Shop All Keyed Entry Door Handles
Corbin Russwin
Apartment or Dormitory Mortise Lock, LS Lever, M Escutcheon, Satin Stainless Steel
Mfr # ML2067 LSM 630 LC
Zoro # G109952900
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Stainless Steel
- Width 7.5 in
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2067 LSM 630 LC
- Zoro # G109952900
- UPC # 197163108459
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.5 in |
Length | 10 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Stainless Steel |
Fire Rated | 3 Hours {A} |
Features | Complete Lock |
Material | Stainless Steel |
Type | Mortise Lock |
Weight | 4 lb |
Description
Apartment or Dormitory Mortise Lock, LS Lever, M Escutcheon, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0304)
- HAGER Cylinder Escutcheon Trim, Withnell Lever, Satin Chrome (45CE WTN US26D NC)
- MIDWEST FASTENER 3/8" Black Chrome Plated Steel Hole Plugs 10PK (33521)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Maple (HBW08X08X375AMA)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3355 NZD 626)
- CORBIN RUSSWIN Privacy Mortise Lockbody Only, Satin Chrome (ML2060 KK 626)
- CORBIN RUSSWIN Storeroom or Closet Mortise Lock, NS Lever, M Escutcheon, 6-Pin LFIC Less Core, Satin Chrome (ML2057 NSM 626 CL6)
- CORBIN RUSSWIN Classroom Mortise Lockbody Only, Oil Rubbed Bronze (ML2003 LL 613)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 LWA 630)
- CORBIN RUSSWIN Standard Key in Lever Cylinder with 6 Pin D1 Keyway for 3300; 3500; 3600; and 3800 Locks Satin Chrom (CR2000033626D1)
- MARKS New Yorker Polished Brass Right Hand Mortise Entry Lock Set, Screwless Lever Thru-Bolted Lock (MRK-9NY92A-3-RH)
- Corbin Russwin Keyed Entry Door Handles