Shop All Keyed Entry Door Handles
Corbin Russwin
Apartment or Dormitory Mortise Lock, ES Lever, A Rose, Satin Chrome
Mfr # ML2067 ESA 626 LC
Zoro # G709952881
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Material Brass or Bronze
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2067 ESA 626 LC
- Zoro # G709952881
- UPC # 197163108558
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 10 in |
Width | 7.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Material | Brass or Bronze |
Type | Mortise Lock |
Fire Rated | 3 Hours {A} |
Weight | 4 lb |
Features | Complete Lock |
Description
Apartment or Dormitory Mortise Lock, ES Lever, A Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATH-ZENITH Pushbutton Doorbell Blk (SL-260-02)
- PAWLING Wall Covering, 48 x 96In, Eggshell (WC-30-4x8-370)
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type c, 7 Pins (80-033 CB 626)
- PRIMELINE TOOLS Wall Protector, 7 in., Textured Surface, Rigid Vinyl, Off-White (5 Pack) (MP9264)
- CORBIN RUSSWIN Cylindrical Lock, CL3557 NZD 626 (CL3557 NZD 626)
- CORBIN RUSSWIN Dormitory or Entrance Mortise Lock, CS Lever, N Escutcheon, Oil Rubbed Bronze (ML2065 CSN 613)
- CORBIN RUSSWIN Grade 2 Storeroom or Closet Cylindrical Lock, Princeton Lever, Corbin Russwin 6-Pin LFIC Less Core, (CL3857 PZD 612 CL6)
- CORBIN RUSSWIN Entrance or Office Holdback Mortise Lock, AS Lever, A Rose, Satin Stainless Steel (ML2058 ASA 630 LC)
- CORBIN RUSSWIN wport Lever and D Rose Sngl Cylinder Entry Grade 2 Std Dty Lever Lock L4 Keyway Satin Chrome (CL3851NZD626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (ML2052 NSM 626)
- ARROW Grade 1 Cylindrical Lock, Entrance Function, Schlage FSIC Less Core, Sierra Lever, 3-11/32-in Rose D (QL81-SR-26D-SIC)
- Corbin Russwin Door Lever Locksets