Shop All Coated Gloves
Cor-Touch Ii
Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK
Mfr # 6894L
Zoro # G7288129
product price: $8.59
/pk 12, $0.72/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cor-Touch Ii
- MFR # 6894L
- Zoro # G7288129
- UPC # 796326689509
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Coated Gloves |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Color | Black/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Coating Coverage | Palm |
Coating Material | Nitrile |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Double Leg Protection Contractor Kit (V8252336)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Carhartt Brown, Medium, REG (103828-BRNMREG)
- BRADY Fire Ext Sign, 18X7-1/2", Red/Wht (50785)
- AZAR DISPLAYS 3.5"W x 3.5"H Angled Sign Holder, PK10 (112738)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, S, PR (4NMT1)
- MAGID MultiMaster 5893PR Ambidextrous PVC Dotted Knit Gloves, 12PK (5893PR-J)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, 2XL, PR (300XXL-11)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-02-S)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1396)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (19L492)
- ANSELL Hyflex Glove 11600 Vend Pack, Size 9, PR (11-600)
- Cor-Touch Ii Coated Gloves