Coppermax

Coppermax X3722PCP Trooper Sunglasses


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dark Gunmetal Al/Mag frame w/ PC Polarized AR-Coating & Flash Mirror. Frame Technology:Aluminum-Magnesium (Al-Magnesium) are stainless alloy for optimal weight to resistance ratio, which is 50% lighter than titanium and best durability & lightness ratios of all alloy material. It weighs roughly about 28 grams or approximately 1 oz. It is also non-allergenic.Lens Technology:All Polycarbonate Polarized lens are lightweight & impact resistance. They are treated with scratch-resistance hard coating with additional silver flash mirror (SFM) on the front side of the lens to enhance filtration. Plus, multi-layer anti-reflection (AR) lens treatment on the backside of the lens to enhance contrast. It also absorbs bounce back glare to reduce eye strain & fatigue. These lenses are ideal for outdoor & sporting activities as well as general all-purpose wear.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.