Shop All Sunglasses
Coppermax
Coppermax X3720PCP Golfer Sunglasses
Mfr # X3720PCP
Zoro # G003788964
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coppermax
- MFR # X3720PCP
- Zoro # G003788964
- Country of Origin China
- Category Sunglasses
Description
Silver Al/Mag frame w/ PC Polarized AR-Coating & Flash Mirror. Frame Technology:Aluminum-Magnesium (Al-Magnesium) are stainless alloy for optimal weight to resistance ratio, which is 50% lighter than titanium and best durability & lightness ratios of all alloy material. It weighs roughly about 28 grams or approximately 1 oz. It is also non-allergenic.Lens Technology:All Polycarbonate Polarized lens are lightweight & impact resistance. They are treated with scratch-resistance hard coating with additional silver flash mirror (SFM) on the front side of the lens to enhance filtration. Plus, multi-layer anti-reflection (AR) lens treatment on the backside of the lens to enhance contrast. It also absorbs bounce back glare to reduce eye strain & fatigue. These lenses are ideal for outdoor & sporting activities as well as general all-purpose wear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Extra Large (PWGFRJXL)
- PIP Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (63-532PF/S)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2" X50Ft, Wht All Poly attack line W/ EPDM liner. (42H15RW50N)
- COPPERMAX Coppermax 3708GPP BRN/AMBER Aviator Polarized Sunglasses - Shiny Brown - Amber Lens (3708GPP BRN/AMBER)
- COPPERMAX Coppermax 2456DM Parker Sunglasses - Matte Black (2456DM)
- COPPERMAX Coppermax X3722PCP Trooper Sunglasses (X3722PCP)
- COPPERMAX Coppermax 2514DM 138mm x 47mm Tortoise / Coppermax Large Cover (2514DM)
- COPPERMAX Coppermax 3712GPP BLK/SMOKE Archer Polarized Sunglasses - Matte Black - Smoke Lens (3712GPP BLK/SMOKE)
- COPPERMAX Coppermax 3710GPP GUN/SMOKE Tonga Rectangle Polarized Sunglasses - Gunmetal - Smoke Lens (3710GPP GUN/SMOKE)
- OAKLEY SI GasCan Matte Black w/ Grey (11-192)
- Coppermax Eye Protection