Shop All Sunglasses
Coppermax
Coppermax X2437PCP Splendor II Sunglasses
Mfr # X2437PCP
Zoro # G503788655
product price: $40.59
/ea
$40.59
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
- Brand Coppermax
- MFR # X2437PCP
- Zoro # G503788655
- Country of Origin China
- Category Sunglasses
Description
Matte / Shiny Black frame w/ PC Polarized AR-Coating & Flash Mirror. Lens Technology:All Polycarbonate Polarized lens are lightweight & impact resistance. They are treated with scratch-resistance hard coating with additional silver flash mirror (SFM) on the front side of the lens to enhance filtration. Plus, multi-layer anti-reflection (AR) lens treatment on the backside of the lens to enhance contrast. It also absorbs bounce back glare to reduce eye strain & fatigue. These lenses are ideal for outdoor & sporting activities as well as general all-purpose wear.
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
- SIGNMISSION Reserved Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24781 (A-1218-24781)
- ERGODYNE Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, XL (11105)
- PEAKWORKS Vertical Lifeline, 200 ft., White (V84084200)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2081S)
- COPPERMAX Coppermax 3708GPP BRN/AMBER Aviator Polarized Sunglasses - Shiny Brown - Amber Lens (3708GPP BRN/AMBER)
- COPPERMAX Coppermax 3709GPP GUN/SMOKE Tonga Oval Polarized Sunglasses - Gunmetal - Smoke Lens (3709GPP GUN/SMOKE)
- COPPERMAX Coppermax 2514DM 138mm x 47mm Tortoise / Coppermax Large Cover (2514DM)
- COPPERMAX Coppermax X3722PCP Trooper Sunglasses (X3722PCP)
- COPPERMAX Coppermax 2456DM Parker Sunglasses - Matte Black (2456DM)
- COPPERMAX Coppermax 3710GPP GUN/SMOKE Tonga Rectangle Polarized Sunglasses - Gunmetal - Smoke Lens (3710GPP GUN/SMOKE)
- OAKLEY SI Holbrook Blackside w/ Prizm Black Polar (OO9102-G055)
- Coppermax Eye Protection