Coppermax

Coppermax 3661DM Avalon Semi-Rimless Sunglasses - Matte Black


product price: $41.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Avalon are made of impact resistant polycarbonate material which exceeds the ANSI Z87+ standards for high-mass and high-velocity impact protection. They are also stylish looking safety glass with it s extra wrap around styling which provides superior coverage. The Avalon does not compromises in fit function & style! Temples & nose pads are constructed with rubber tips for a comfortable fit.It blocks 100 percent of harmful UVA and UVB rays. It also has Anti-Reflective coating which is a violet-colored coating on the back of a lens that prevents sunlight from coming in from behind and reflecting off the back of the lens into the eyes. This coating is most useful on water or snow. On the front of the lens it has a Flash Mirror coating for additional filtration.The Coppermax lens tint is a great contrast lens for driving & outdoor sporting activities such as hunting shooting golfing etc.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.