Shop All Carbide End Mills
Copperhead
Endmill, 3 FL Uncoated, 9/32
Mfr # 14236
Zoro # G1640870
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 3
- Length of Cut 7/16"
- Corner Radius 0.015"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14236
- Zoro # G1640870
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 7/16" |
Corner Radius | 0.015" |
Milling Dia. | 9/32" |
Shank Dia. | 5/16" |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,3 FL Uncoated,9/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive Stud Extractor (647794)
- KO-KEN Rear Wheel Nut Socket 41 x 20mm Hex x Square 87mm Color coded 1 Sq. Drive (PW8P-41X20)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313543)
- CHAMPION CUTTING TOOL CHAMPION POWER CORD SELL UNIT 1 (RB3065)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COBRA CARBIDE Endmill, Standard Uncoated, 21/32 (22830)
- Copperhead End Mills