Shop All Carbide End Mills
Copperhead
Endmill, 3 FL Uncoated, 8
Mfr # 62208
Zoro # G1700355
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63 mm
- Number of Flutes 3
- Length of Cut 19 mm
- Shank Dia. 8 mm
- Milling Dia. 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 62208
- Zoro # G1700355
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 63 mm |
Length of Cut | 19 mm |
Shank Dia. | 8 mm |
Milling Dia. | 8 mm |
Corner Radius | 0.2 mm |
Details
Number of Flutes | 3 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,3 FL Uncoated,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Knife Hobby Set 18 Piece (95618)
- KANCA Heavy Duty F Clamp 1200 mm (HDC-1200)
- DEWALT ToughSystem 2.0 Rolling Tool Box, Plastic, Black, 24 in W x 20 in D x 16-1/2 in H (DWST08450)
- DRILLCO 3/16 X 4-1/2, ANCHOR DRILLS -1800E (180E1124)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- Copperhead Carbide End Mills