Shop All Carbide End Mills
Copperhead
Endmill, 3 FL Uncoated, 7/32
Mfr # 14220
Zoro # G1644090
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 3
- Length of Cut 3/4"
- Material - Machining Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14220
- Zoro # G1644090
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Corner Radius | 0.01" |
Milling Dia. | 7/32" |
Shank Dia. | 1/4" |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Description
Endmill,3 FL Uncoated,7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Recipro Saw Blade Assortment Pack 6 pcs (723086-A-A)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (35425-C4)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 6 3/32 in L (J4910BD)
- S & W MANUFACTURING Knrl Knob Stud, M6, 25mm dia., 76mm, Steel (MSKS-016)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- MICRO 100 Carb End Mill, 1/2 In, 3FL, CC, Uncoated (GEC-500-3-030)
- Copperhead Carbide End Mills