Shop All Carbide End Mills
Copperhead
Endmill, 3 FL Uncoated, 7/16, End Mill Style: Square
Mfr # 14269
Zoro # G1674254
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 1"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14269
- Zoro # G1674254
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-3/4" |
Length of Cut | 1" |
Shank Dia. | 7/16" |
Milling Dia. | 7/16" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Description
Endmill,3 FL Uncoated,7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3/4-10 NC GH3 4FL TPR 1001TN TIN TAP (C83496)
- PROTO 1 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide (J10036T)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- ENERPAC LGM207, 7 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM207)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (500-3125)
- Copperhead Carbide End Mills