Shop All Carbide End Mills
Copperhead
Endmill, 3 FL Uncoated, 5/8, Overall Length: 5"
Mfr # 14308
Zoro # G1651976
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Number of Flutes 3
- Length of Cut 2-1/2"
- Milling Dia. 5/8"
- Corner Radius 0.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14308
- Zoro # G1651976
- UPC # 50051144143080
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 5" |
Length of Cut | 2-1/2" |
Milling Dia. | 5/8" |
Corner Radius | 0.03" |
Shank Dia. | 5/8" |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,3 FL Uncoated,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIRCON Metal Detector, Electronic, Up to 4 In, 9V (64068)
- KO-KEN Socket 18mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-18)
- ARROW FASTENER Outward Clinch Stapler, Flat Crown (T50 OC)
- DEWALT PILOT POINT DRILL BIT 1/4"BULK/each (DW1916B)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- MICRO 100 Carbide End Mill, 12 mm, Cut 30 mm, 4 FLT (SHRM-120-4X)
- Copperhead End Mills