Shop All Carbide End Mills
Copperhead
Endmill, 3 FL Uncoated, 5/32
Mfr # 14208
Zoro # G1668636
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 3
- Length of Cut 9/16"
- Shank Dia. 3/16"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14208
- Zoro # G1668636
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 9/16" |
Shank Dia. | 3/16" |
Milling Dia. | 5/32" |
Corner Radius | 0.01" |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,3 FL Uncoated,5/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS C-Clam, Copper Screw, 3" capacity, Drop-Forged (JHWCC-403C)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 3/8, SS (GL6X3500T----X0)
- ABC HAMMERS 10.5 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00" (ABC12DB)
- PRECISION INSTRUMENTS Flex Head Split Beam Click Wrench 120 To 600 In./Lbs, 3/8" Drive (PREC2FR600H)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- YG-1 TOOL CO 3 Flute Stub Length 45 Degree Helix Alu-Power (25558)
- Copperhead End Mills