Shop All Carbide End Mills
Copperhead
Endmill, 3 FL Uncoated, 5/16, Overall Length: 2-1/2"
Mfr # 14240
Zoro # G1649569
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 3
- Length of Cut 13/16"
- Finish - Machining Uncoated
- Milling Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14240
- Zoro # G1649569
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 13/16" |
Milling Dia. | 5/16" |
Shank Dia. | 5/16" |
Corner Radius | 0.015" |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,3 FL Uncoated,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wobble-Fix Extension Bar 1/4 Square 200mm 1/4 Sq. Drive (2763-200)
- S & W MANUFACTURING Knrl Knob Stud, M10, 38mm dia., 76mm, SS (MWSS-023)
- WIHA Torx T-Handle, Soft Grip, T25 (36483)
- MARSHALLTOWN PREMIER Notched Trowel, SS, 1/2" x 1/2" x 2" (5776SS)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 5/8 Cut L (07565TN)
- Copperhead End Mills