Shop All Carbide End Mills
Copperhead
Endmill, 3 FL Uncoated, 3/8, Overall Length: 4"
Mfr # 14264
Zoro # G1690616
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Number of Flutes 3
- Length of Cut 1-1/2"
- Material - Machining Carbide
- Milling Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14264
- Zoro # G1690616
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-1/2" |
Milling Dia. | 3/8" |
Corner Radius | 0.015" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,3 FL Uncoated,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Insert Bit, No. 10, 1" (73268/B)
- LYNDEX-NIKKEN Collet, ER20, 12mm (E20-472)
- MAYHEW PIN PUNCH EXTRA LONG METRIC 4MM (MY21510)
- WESTWARD 3/8 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (4LYJ9)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 2 FLT (SBM-625-2X)
- Copperhead End Mills