Shop All Carbide End Mills
Copperhead
Endmill, 3 FL Uncoated, 3/16, Overall Length: 2"
Mfr # 14209
Zoro # G1670727
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 5/8"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14209
- Zoro # G1670727
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 5/8" |
Shank Dia. | 3/16" |
Milling Dia. | 3/16" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,3 FL Uncoated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pilot Drill, 3/16 Dia x 1 1/2 In L (925-001)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- STARRETT 15/16" (24mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1056)
- LENOX Band Saw Blade, 5 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel (66866D2B51525)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- MASTERCUT TOOL 5x10x5x50 4FL Square Double End Stubmill, PowerT (302-318-2)
- Copperhead Carbide End Mills