Shop All Carbide End Mills
Copperhead
Endmill, 3 FL Uncoated, 1/8, Length of Cut: 1/2"
Mfr # 14200
Zoro # G1671095
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 3
- Length of Cut 1/2"
- Finish - Machining Uncoated
- Milling Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14200
- Zoro # G1671095
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/2" |
Milling Dia. | 1/8" |
Corner Radius | 0.01" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,3 FL Uncoated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #37 2-1/2" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT5)
- DRILL AMERICA 1/4" HSS Split Point Jobber Length Drill Bit, Overall Length: 4" (D/ASP1/4)
- KLEIN TOOLS SAE L-Shape Hex Key, 3/32" Tip Size (LL6)
- ZORO SELECT Bushing/Mandrel, 10-32, For 5TUW2/5TUW3 (5PWZ3)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End TICN Coated (5464206)
- Copperhead End Mills