Shop All Carbide End Mills
Copperhead
Endmill, 3 FL Uncoated, 12, Corner Radius: 0.25 mm
Mfr # 62234
Zoro # G1703295
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 76 mm
- Number of Flutes 3
- Length of Cut 26 mm
- Material - Machining Carbide
- Milling Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 62234
- Zoro # G1703295
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 76 mm |
Length of Cut | 26 mm |
Milling Dia. | 12 mm |
Corner Radius | 0.25 mm |
Shank Dia. | 12 mm |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Description
Endmill,3 FL Uncoated,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMHART TEKNOLOGIES 6Pk Insert 1/2-13 6Pk (R1185-8)
- URREA 6-Point thin-wall flat striking wrench, 2-3/8" opening size. (2838SWH)
- POWERBUILT 54Pc 3/8 Drive Master Socket & Accessories (949005)
- WESTWARD Combination Wrench, SAE, 1in Size (36A218)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- SECO Duratomic Carbide Insert Pack of 10 (DCMT070204-MF2 TP1501)
- Copperhead Carbide End Mills