Shop All Carbide End Mills
Copperhead
Endmill, 3 FL, 9/32
Mfr # 14238
Zoro # G1638280
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 3
- Length of Cut 7/16"
- Milling Dia. 9/32"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14238
- Zoro # G1638280
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 7/16" |
Milling Dia. | 9/32" |
Shank Dia. | 5/16" |
Corner Radius | 0.015" |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,3 FL,9/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 3/4in X 3in Premium M42 Cobalt Annular Cutter with Pilot Pin (25324)
- OSG Screw Machine Drill Bit, #34 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595282)
- CLEVELAND Screw Machine Drill Bit, 11.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14817)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240-T500)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360)
- Copperhead End Mills