Shop All Carbide End Mills
Copperhead
Endmill, 3 Fl, 9/32
Mfr # 14235
Zoro # G1633706
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 3
- Length of Cut 7/16"
- End Mill Material Carbide
- Milling Dia. 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14235
- Zoro # G1633706
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 7/16" |
Milling Dia. | 9/32" |
Corner Radius | 0.015" |
Shank Dia. | 5/16" |
Details
Number of Flutes | 3 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,3 Fl,9/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket 7/16 6 Point 49.5mm 3/8 Sq. Drive (3440A-7/16)
- DIABLO Universal Fit Bi-Metal Oscillating Blade (DOU350RBGP)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 12 Points (ST-1218)
- CAMPBELL CHAIN & FITTINGS Hydraulic Chain Cutter, # 80 (7508595)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/32, Length of Cut: 1/16" (23015)
- Copperhead End Mills