Shop All Carbide End Mills
Copperhead
Endmill, 3 FL, 7/32
Mfr # 14222
Zoro # G1640356
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 3
- Length of Cut 3/4"
- Material - Machining Carbide
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14222
- Zoro # G1640356
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Corner Radius | 0.01" |
Milling Dia. | 7/32" |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,3 FL,7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 (TMX550-11.5-HA)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (47435CLB72362)
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (409673)
- SUPERCUT 135-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (252828)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End (70400716)
- Copperhead Carbide End Mills