Shop All Carbide End Mills
Copperhead
Endmill, 3 Fl, 5/8, End Mill Style: Square
Mfr # 14285
Zoro # G1642097
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 1-1/4"
- Shank Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14285
- Zoro # G1642097
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/4" |
Shank Dia. | 5/8" |
Milling Dia. | 5/8" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,3 Fl,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.154 (111115400)
- WESTWARD Putty Knife, Stiff, 3", SS (46A920)
- SIOUX TOOLS QUICK CHANGE CHUCK FOR 14IN H (2352)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- MICRO 100 Carbide End Mill, 0.045, Cut 0.068, 2 FLT (SME-045-2)
- Copperhead Carbide End Mills