Shop All Carbide End Mills
Copperhead
Endmill, 3 FL, 5/32
Mfr # 14210
Zoro # G1667744
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 3
- Length of Cut 9/16"
- Corner Radius 0.01"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14210
- Zoro # G1667744
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 9/16" |
Corner Radius | 0.01" |
Milling Dia. | 5/32" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 3 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,3 FL,5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA Tripod, Heavy Duty, Flat Head Style (GST101)
- MILWAUKEE TOOL 12 in. High Tension Hacksaw (48-22-0050)
- STANLEY Ripping Bars, Ripping Bar, 24 In. L (55-124)
- TECHNIKS Tapping Collet, 0.141 in. Shank, #1 (19/1-4036)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- OSG Carbide End Mill, 5/8 in. dia., 5/8 in Cut (415-6251)
- Copperhead Carbide End Mills