Shop All Carbide End Mills
Copperhead
Endmill, 3 Fl, 5/32
Mfr # 14206
Zoro # G1672084
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 3
- Length of Cut 9/16"
- End Mill Material Carbide
- Milling Dia. 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14206
- Zoro # G1672084
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 9/16" |
Milling Dia. | 5/32" |
Shank Dia. | 3/16" |
Corner Radius | 0.01" |
Details
Number of Flutes | 3 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,3 Fl,5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #48 (C18101)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 22mm Size (KTI-41822)
- HHIP 2 X 2 X 4-5/8" Centered V Magnetic Base (4401-0108)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 1 D (63134222106)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-602835)
- Copperhead Carbide End Mills